Take 15% off your entire order!

Offer applied at checkout

RWM Casters 76 Series 10" GT Wheel Rigid Caster - 76-GTB-1030-R

Shown with Red Wheel

RWM Casters 76 Series 10" GT Wheel Rigid Caster - 76-GTB-1030-R

Item #: WBB1103106

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $464.95

Quantity

Customers Also Viewed

RWM Casters 76 Series 10" Phenolic Wheel Rigid Caster - 76-DUR-1030-R

RWM Casters 76 Series 10" Phenolic Wheel Rigid Caster - 76-DUR-1030-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 76 Series 8" GT Wheel Rigid Caster - 76-GTB-0825-R

RWM Casters 8" Urethane on Iron Wheel Swivel Caster with Cam Wheel Brake - 76-UIR-0825-S-FICWB

RWM Casters 8" Urethane on Iron Wheel Swivel Caster with Cam Wheel Brake - 76-UIR-0825-S-FICWB

RWM Casters 76 Series 8" Durastan Wheel Rigid Caster - 76-DUR-0830-R

RWM Casters 76 Series 8" Durastan Wheel Rigid Caster - 76-DUR-0830-R

RWM Casters 76 Series 6" Phenolic Wheel Rigid Caster - 76-DUR-0630-R

RWM Casters 76 Series 6" Phenolic Wheel Rigid Caster - 76-DUR-0630-R

RWM Casters 76 Series 10" Whisper Wheel Rigid Caster - 76-UWR-1030-R

RWM Casters 76 Series 10" Whisper Wheel Rigid Caster - 76-UWR-1030-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Swivel Caster - 76-UIR-0825-S

RWM Casters 76 Series 12" Urethane on Iron Wheel Swivel Caster - 76-UIR-1230-S

RWM Casters 76 Series 12" Urethane on Iron Wheel Swivel Caster - 76-UIR-1230-S

RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R

RWM Casters 76 Series 10" Omega Wheel Rigid Caster - 76-UOT-1030-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 76 Series 8" x 2-1/2" Urethane on Iron Wheel Rigid Caster - 76-UIR-0825-R

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 65 Series 4" Urethane on Iron Wheel Swivel Caster - 65-UIR-0420-S

RWM Casters 76 Series 10" GT Wheel Swivel Caster with Cam Wheel Brake - 76-GTB-1030-S-FICWB

RWM Casters 76 Series 10" GT Wheel Swivel Caster with Cam Wheel Brake - 76-GTB-1030-S-FICWB

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 6" x 1-1/2" Urethane on Iron Wheel with Roller Bearing for 1/2" Axle - UIR-0615-08

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 65 Series 6" Cast Iron Wheel Swivel Caster - 65-CIR-0620-S

RWM Casters 76 Series 10" Nylatron® HD Wheel Swivel Caster - 76-NYB-1030-S

RWM Casters 76 Series 10" Nylatron® HD Wheel Swivel Caster - 76-NYB-1030-S

RWM Casters 76 Series 10" GT Wheel - Rigid Caster

RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.

Weights & Dimensions

  • Wheel Diameter 10 IN (25.4 cm)
  • Width 3 IN (7.62 cm)
  • Wheel Diameter Range 9 to 12 IN
  • Bolt Spacing 3-3/8 x 5-1/4 IN
  • Plate Size 7-1/4 x 5-1/4 IN
  • Height 12-1/2 IN (31.75 cm)
  • Weight Capacity 3400 LBS (1545.45 kg)
  • Mounting Bolt Hole Diameter 1/2 IN
  • Weight 20 LBS (9.09 kg)
  • Plate Length Range 7.1 to 11 IN
  • Plate Width Range 4.6 to 5.4 IN

Product Details

  • Caster Index Rigid Plate Casters
  • Assembly Required Assembled
  • Wheel Material Solid Elastomer
  • Package Quantity 1
  • Brand RWM Casters
  • Bearing Type Ball
  • Series 76
  • Warranty 1 YR
  • Manufacturers Part Number 76-GTB-1030-R
  • Caster Type Rigid
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 76 Series 10" GT Wheel Rigid Caster - 76-GTB-1030-R

RWM Casters 76 Series 10" GT Wheel Rigid Caster - 76-GTB-1030-R

Item #: WBB1103106

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant