x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 76 Series 8" x 3" Urethane on Iron Wheel Rigid Caster - 76-UIR-0830-R

Shown with Red Wheel

RWM Casters 76 Series 8" x 3" Urethane on Iron Wheel Rigid Caster - 76-UIR-0830-R

Item #: WBB1103221

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Urethane on Iron
  • Phenolic

Urethane on Iron

$340.78 up to 25% OFF

Price: $256.95

Quantity

Customers Also Viewed

RWM Casters 76 Series 8" x 3" Urethane on Iron Wheel - Rigid Caster

RWM Casters 76 Series industrial casters feature the patented Kingpinless™ caster design. This is the design that RWM patented, and that has proven to be the best solution for demanding heavy duty applications. This is the caster design that all others are copying because it is simply unmatched in extending service life, reducing all possible causes for caster failure.

  • WIDTH INCHES 3 (7.62 cm)
  • HEIGHT INCHES 10-1/2 (26.67 cm)
  • CAPACITY LBS 2500 (1136.36 kg)
  • COLOR FINISH Dark Blue Rig, Blue/Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 3-3/8" x 5-1/4"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Rigid Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 76-UIR-0830-R
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2 (1.27 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 7-1/4" x 5-1/4"
  • SERIES 76
  • STYLE --
  • WEIGHT LBS 19.5 (8.86 kg)
  • WHEEL CONSTRUCTION Urethane on Iron
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 76 Series 8" x 3" Urethane on Iron Wheel Rigid Caster - 76-UIR-0830-R

RWM Casters 76 Series 8" x 3" Urethane on Iron Wheel Rigid Caster - 76-UIR-0830-R

Item #: WBB1103221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant