x

Take 15% off your entire order!

Offer applied at checkout

RWM Casters 75 Series 6" x 3" Durastan Wheel Swivel Caster - 75-DUR-0630-S

Shown with Blue/Black Wheel

RWM Casters 75 Series 6" x 3" Durastan Wheel Swivel Caster - 75-DUR-0630-S

Item #: WBB1103269

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$271.09 up to 37% OFF

Price: $170.95

Quantity

Customers Also Viewed

RWM Casters 75 Series 6" x 3" Durastan Wheel - Swivel Caster

RWM Casters 75 Series industrial casters feature the patented Kingpinless™ caster design. The 75 Series is recommended for the most demanding heavy duty industrial caster applications and is available with up to 3" wheels for higher capacity applications. All swivel sections are supplied with a lubrication fitting for field maintenance. The 75 series is case hardened to provide an extended service life. It will not crack like through hardened or induction hardened construction provided by other caster manufacturers.

  • WIDTH INCHES 3 (7.62 cm)
  • HEIGHT INCHES 7-1/2 (19.05 cm)
  • CAPACITY LBS 2000 (909.09 kg)
  • COLOR FINISH Dark Blue Rig, Black Wheel
  • ASSEMBLY Assembled
  • BEARING TYPE Roller Straight
  • BOLT SPACING INCHES 2-7/16" x 4-15/16"
  • BRAKE TYPE --
  • BRAND RWM Casters
  • CASTER TYPE Swivel Plate
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 75-DUR-0630-S
  • MOUNTING BOLT HOLE DIAMETER INCHES 1/2 (1.27 cm)
  • PACKAGE QUANTITY 1
  • PLATE SIZE 6-1/2" x 4-1/2"
  • SERIES 75
  • STYLE --
  • WEIGHT LBS 12.5 (5.68 kg)
  • WHEEL CONSTRUCTION Phenolic
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RWM Casters 75 Series 6" x 3" Durastan Wheel Swivel Caster - 75-DUR-0630-S

RWM Casters 75 Series 6" x 3" Durastan Wheel Swivel Caster - 75-DUR-0630-S

Item #: WBB1103269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant