Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H

Item #: WB188309

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $349.95

Quantity

Customers Also Viewed

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 63"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 63"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 21"D x 74"H

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

✓ Simple tool-free assembly
✓ 800 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation

Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This add-on wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additional shelves (sold separately) can add levels. NSF approved. 1-Year Limited Warranty.

  • Includes 2 posts with levelers, 4 shelves, snap-on sleeves, and S-hooks
  • All shelves are adjustable on 1" increments
  • 42"W x 24"D x 74"H
  • Weights & Dimensions

    • Depth 24 in (60.96 cm)
    • Width 42 in (106.68 cm)
    • Height 74 in (187.96 cm)

    Product Details

    • Assembly Required Unassembled
    • Number of Shelves 4
    • Application Dry
    • Shelf Type Flat Wire
    • Type Add-On Unit
    • Unit Type Standard
    • Brand Nexel
    • Material Steel
    • Finish Chrome
    • Shelf Capacity 800 lbs (363.64 kg)
    • Manufacturers Part Number 188309
    • Color Chrome

    Warranty

    • Warranty 1 Year Limited

    Compliance & Certifications

    • Certifications NSF
    • Snap on sleeves attach easily to post to support shelf.
    • Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
    • Leveling feet screw in and out to keep shelf units level on uneven surfaces.
    • Meets the standards of the National Sanitation Foundation.
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Save $97.00 with this comparable product

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H

    Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H

    Item #: WB188309

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H
      Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H
      Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H
      Nexel® Chrome, 4 Tier, Wire Shelving Add-On Unit, 42"W x 24"D x 74"H
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant