+

Frequently Purchased Together
Price: $507.00
Quantity Discount
- Buy 1-6 $507.00 ea.
- Buy 7-9 $481.95 ea.
- Buy 10+ $465.95 ea.
Customers Also Viewed
✓ 600 lbs. capacity of evenly distributed weight
✓ Open design allows air and light circulation while minimizing dust accumulation
Simplify storage in your facility with our Nexel® Chrome Wire Shelving that keeps your items neatly organized, on strong, durable, and adjustable flat-wire shelves. This freestanding wire shelving unit is made of steel construction and is suitable for a variety of dry applications, from retail display to warehouse storage. Each wire shelf adjusts in 1" increments and is reinforced with welded surface ribs for added strength to support large quantities of items. Additionally, this chrome wire shelving starter unit can be connected with optional add-on shelving units to expand the quantity of storage rows. Casters or additional shelves (both sold separately) can add mobility and levels. NSF approved. 1-Year Limited Warranty.
Weights & Dimensions
- Width 72 in (182.88 cm)
- Depth 30 in (76.2 cm)
- Height 74 in (187.96 cm)
Product Details
- Assembly Required Yes
- Number of Shelves 4
- Application Dry
- Shelf Type Flat Wire
- Type Starter Unit
- Unit Type Standard
- Brand Nexel
- Material Steel
- Finish Chrome
- Shelf Capacity 600 lbs (272.73 kg)
- Manufacturers Part Number 30727C
- Color Chrome
Warranty
- Warranty 1 Year Limited
Compliance & Certifications
- Certifications NSF
-
Snap on sleeves attach easily to post to support shelf.
-
Shelf slides over black snap on sleeve to provide secure positive locking and fast, tool free adjustment. Numbered posts make leveling easy.
-
Leveling feet screw in and out to keep shelf units level on uneven surfaces.
-
Meets the standards of the National Sanitation Foundation.
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: EDMUND
Date: July 26, 2020
-
Reviewer: THEODORE
Date: April 03, 2020
Your review:
Great shelving unit for storage -
Reviewer: Paris Center
Date: April 23, 2019
Your review:
Very nice but a bit pricey and shipping costs are too high -
Reviewer: Marie
Date: April 23, 2019
Your review:
very sturdy, exactly as described, perfect for storage, adjustable sheving -
Reviewer: Mike
Date: April 23, 2019
Your review:
Perfect for my needs. -
Reviewer: wojciech
Date: April 23, 2019
Your review:
fast shipping east set up
There are 1 questions and 1 answer for this product.
-
Is WGAW2C compatible with shelving 184744?
Question Asked By: May 06, 2014
Answer This Question
Question Answered By:
-
anonymous
Yes it is.
-

Nexel® 4 Shelf, Chrome Wire Shelving Unit, Starter, 72"W x 30"D x 74"H
$507.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts