SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D

Item #: WB249848

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • ESD Laminate
  • Plastic Laminate

Plastic Laminate

Frequently Purchased Together

  • Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
  • 3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

    $369.00

  • Global Industrial™ Cube Cardboard Corrugated Boxes, 16"L x 16"W x 16"H, Kraft - Pkg Qty 25

    $85.25

  • Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

    $21.50

Price: $3,637.00

Quantity

Customers Also Viewed

Global Industrial™ Janitorial Cabinet Assembled 36x18x72 Black

Global Industrial™ Janitorial Cabinet Assembled 36x18x72 Black

Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Global Industrial™ Electronic Key Cabinet Safe, 48 Key Capacity, Sand

Pro-Line Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 60"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Maple Butcher Block Square Edge, 60"W x 30"D

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

3M™ 371 Carton Sealing Tape 2" x 110 Yds. 1.8 Mil Clear - Pkg Qty 36

Global Industrial™ Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72"W x 30"D

Global Industrial™ Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72"W x 30"D

Global Industrial™ Complete Packing Workbench, Laminate Safety Edge, 72"W x 30"D

Global Industrial™ Complete Packing Workbench, Laminate Safety Edge, 72"W x 30"D

Bulman Products Deluxe Packing Workbench, Laminate Square Edge, 96"W x 36"D

Bulman Products Deluxe Packing Workbench, Laminate Square Edge, 96"W x 36"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 60"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 60"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, ESD Laminate T-Mold Edge, 72"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, ESD Laminate T-Mold Edge, 72"W x 30"D

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Heavy-Duty Handheld Tape Dispenser W/ Adjustable Tape Brake, 2"W

Global Industrial™ Mobile Packing Workbench W/Riser Kit & Power, ESD Safety Edge, 72"W x 30"D

Global Industrial™ Mobile Packing Workbench W/Riser Kit & Power, ESD Safety Edge, 72"W x 30"D

Global Industrial™ Mobile Packing Workbench, ESD Safety Edge, 60"W x 30"D

Global Industrial™ Mobile Packing Workbench, ESD Safety Edge, 60"W x 30"D

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Complete packaging workbenches include everything you need for a productive, effective packaging station. These benches are built with numerous storage options that keep all your packaging supplies and needs organized and within reach. The variety of storage options allows this packing bench to hold supplies such as tools, packaging boxes, cartons and large envelopes. The durable steel workbench is built to last, and its framing has a light gray finish. Legs are height adjustable from 30" to 36" and include adjustable leveling feet. This packing workbench has an overall dimension of 72"L x 30"W x 30" - 36"H. 1-1/4" thick plastic laminate top.

Includes:
  • Full lower shelf with four 18" x 18" dividers
  • Full width storage shelf with 4" of clearance
  • UR72 uprights
  • Bin holder
  • 6 outlet power supply
  • Paper spool holder
  • Enclosed metal shelf 12" deep with four dividers
  • Corrugated storage shelf with four 12" x 18" dividers
  • Shop light
  • Hardware included


Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 72 IN (182.88 cm)
  • Top Thickness 1-1/4 IN (3.18 cm)
  • Height 42 to 48 IN
  • Weight Capacity 750 LBS (340.91 kg)
  • Weight 375 LBS (170.45 kg)

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Edge Type Safety
  • Number of Shelves 4
  • Type Preconfigured Workbench
  • Top Material Plastic Laminate
  • Brand Pro-Line
  • Leg Style Square Tubular Leg
  • Material Steel
  • Style Packing Bench W/ Power Outlets
  • Manufacturers Part Number CPB7230-PL-A31
  • Top Color Family White
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1,324.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D

Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D

Item #: WB249848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Pro-Line Complete Packing Workbench W/Power Apron, Laminate T-Mold Edge, 72"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant