x

Take 15% off your entire order!

Offer applied at checkout

Aero Manufacturing SU-2472 72"W x 24"D Middle Shelf

Aero Manufacturing SU-2472 72"W x 24"D Middle Shelf

Item #: WB185714

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $411.95

Quantity

Customers Also Viewed

FIXED MIDDLE SHELF
FOR CABINET BENCHES

Optional fixed middle shelf optimizes storage space. Image shown is bench with sliding doors, into which optional fixed shelf would fit.

Weights & Dimensions

  • Depth 24 in
  • Width 72 in
  • Height 35 in
  • Weight 27 lbs

Product Details

  • Type Shelf
  • Brand Aero Manufacturing Company
  • Assembly Required Yes
  • Style Sliding
  • Manufacturers Part Number SU-2472
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aero Manufacturing SU-2472 72"W x 24"D Middle Shelf

Aero Manufacturing SU-2472 72"W x 24"D Middle Shelf

Item #: WB185714

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant