Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Nexel

Model # :WB189923

Nexel® 4 Shelf, Galvanized Steel Solid Shelving Unit, Add On, 72"W x 18"D x 63"H

Product Description
Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 8 joining clamps, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts.

Features:
  • 18 Gauge
  • Raised lip surrounding the edge of each shelf to prevent spills from overflowing
  • Open styling to allow shelves to be reached from all sides
  • Includes 2 posts, 8 joining clamps, 4 shelves and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited one year warranty against rust and corrosion
PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
729.00
Buy 3 units - 6 units
695.00Save $34.00 (5%)
Buy 7+ units
669.00Save $60.00 (8%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth18 in
Height63 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Solid
Shelf Capacity400 lbs
ColorGray
ApplicationWet/Dry
FinishGalvanized
Number of Shelves4
MaterialGalvanized Steel
Manufacturers Part NumberA18726SZ
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF