x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Item #: WBB444999A

(27)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Assorted Colors, 4 Pack

    $14.25

  • Global Industrial Dry Erase Eraser - Pack of 6

    $16.25

  • Global Industrial™ Dry Erase Markers, Bullet Tip, Black, 12 Pack

    $23.25

Price: $326.95

Quantity

Customers Also Viewed

Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 72 x 48

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard.

New Updated Design Features:

  • Four 3" casters (2 locking) allows for easy transport and mobility
  • Thicker and heavier frame for added stability
  • Improved 1-1/2" x 2" cross brace for added stability
  • Tightening knobs on either end allow the board to be loosened and locked securely

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Painted Steel surface resists staining and ghosting. Total height is 74-1/2". Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Board Dimensions: 72"W x 48"H.
Overall Dimensions: 75"W x 22-1/8"D x 77"H

  • WIDTH INCHES 75 (190.5 cm)
  • DEPTH INCHES 22-1/8 (56.2 cm)
  • HEIGHT INCHES 77 (195.58 cm)
  • COLOR FINISH White
  • BRAND Global Industrial
  • CASTER 4 Casters (2 Locking)
  • DESCRIPTION Mobile Reversible Magnetic Whiteboard
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MAGNETIC Yes
  • NUMBER OF WHEELS 4
  • PACKAGE QUANTITY 1
  • STYLE Whiteboard
  • SUGGESTED USE Indoor
  • THICKNESS INCHES 3/4 (1.91 cm)
  • WEIGHT LBS 70-1/2
  • BOARD TYPE Mobile Whiteboard
  • BOARD WIDTH INCHES 72 (182.88 cm)
  • BOARD HEIGHT INCHES 48 (121.92 cm)
  • REVOLVING Yes
  • SURFACE MATERIAL Painted Steel
  • NOMINAL BOARD SIZE (W X H) 72 x 48
Customer Review

5.0

  • 5 Star

    21
  • 4 Star

    4
  • 3 Star

    2
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: FRANCES

    Date: September 04, 2020

    Highly recommend this WhiteBoard.
    Your review:
    Delivery was fantastic, it came within three days of ordering. We are very pleased; it is very sturdy and I know the Bible study class will enjoy using it.
  • Reviewer: KRISAHN

    Date: July 26, 2020

    Highly Recommend!
    Your review:
    Highly recommend this mobile white board. After exhaustive research, so glad we purchased from Global Industrial. Excellent shipping/delivery. Arrived in perfect condition and was easy to assemble.
  • Reviewer: SHANE

    Date: July 10, 2020

    Chief Operating Officer
    Your review:
    Love the rolling Whiteboards
  • Reviewer: ERIC

    Date: June 12, 2020

    I will use them for other things if the need arises.
    Your review:
    Ordered a white board and it showed up in just a couple days, way before they said.
  • Reviewer: MARINA

    Date: April 24, 2020

    Human Resources Manager
    Your review:
    Arrived quicker than expected. Easy to assemble and looks great!
  • Reviewer: DARYL

    Date: April 03, 2020

    PM
    Your review:
    The boards were fine but 1 had a dent in it. We decided not to return it because we needed to use it regardless.
  • Reviewer: Amanda

    Date: November 22, 2019

    Great Item
    Your review:
    I've purchased 2 of these! I'm pleased with the overall aspects of the board and pricing!
  • Reviewer: Stephen Rozow

    Date: October 25, 2019

    First Purchase
    Your review:
    The products were higher quality than I anticipated, everything needed to assemble was provided, and the delivery was within expectation.
  • Reviewer: Cleo Pederson

    Date: October 22, 2019

    Good Board
    Your review:
    The board is a good quality. Packaged nicely. Assembly was easy to follow.
  • Reviewer: Alex Wu

    Date: October 09, 2019

    Rolling Magnetic Dry Erase Whiteboard - 72 x 40
    Your review:
    Communication was always current: ordering confirmation, shipping ETA, etc. Although packaging was damaged in one corner, causing concern regarding acceptance, contents was not damaged. Easy to assemble, impressed that necessary tools were included, pleased with overall appearance. Perhaps packaging could be improved with reinforced protection in the corners. Due to the weight, only choice:Ground Shipping.
Product Q & A

There are 3 questions and 3 answers for this product.

  • What location does this item ship from?

    Question Asked By: Julie, June 28, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, this whiteboard is in stock in our 4 distribution centers: New Jersey, Georgia, Wisconsin, and Nevada. The unit will ship from the closest location to your zip code. Thank you for your question.

  • HOW DOES THE DELIVERY WORK ON THIS? I WORK ON THE 8TH FLOOR, WILL THE DELIVERY SERVICE BRING IT UP VIA OUR FREIGHT ELEVATOR TO OUR OFFICE, OR WILL THEY ONLY TAKE IT TO THE BUILDING LOBBY?

    Question Asked By: STEPHANIE, May 29, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Stephanie, delivery normally takes place at ground level i.e. lobby, porch, etc. If this item needs to be delivered to a specific floor, a request should be made as additional charges may occur. We recommend you contact our sales team at 1.888.978.7759 for a quote prior to placing your order. Thank you for your interest in our product.

  • Can I order the bracket separate from whiteboard. I already own a 6' X 4' white board.

    Question Asked By: Cedric, February 14, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, the whiteboard bracket may be ordered separately via our sales team at 1.888.978.7759 using part number 238CP54. However, this separate bracket is compatible only with the model B444999A whiteboard: https://www.globalindustrial.com/p/office-school-supply/boards/freestanding/72w-x-40h-mobile-reversible-magnetic-whiteboard-a. If you own a different model whiteboard this bracket will not be compatible. Thank you for your question.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Item #: WBB444999A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant