The Richmond collection features an eclectic assortment with the choice of recycled plastic lumber or powder coated steel. Featuring oval steel tubing and a clean profile, this collection perfectly combines natural and steel elements to create an aesthetically pleasing seating area The Richmond Table features 2-3/8" O.D. frame. Available in recycled plastic planks.
UltraSite 72" Richmond Rectangular Picnic Table, Surface Mount, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,689.00
1
1
Ships in 70 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 67 in |
| Height | 30-1/16 in |
| Seat Length | 71 in |
| Seat Width | 18-1/2 in |
| Seat Height | 18-7/8 in |
| Table Width | 30 in |
| Table Length | 72 in |
Product Details
| Type | Traditional Picnic Table |
| Frame Color Family | Black |
| Color | Black |
| Cushion Included | No |
| Material | Steel Slat |
| Frame Material | Steel |
| Manufacturers Part Number | 63SM-HS6-BLK |
| Mounting Style | Surface |
| Collection | Richmond |
| Shape | Rectangular |
| Brand | UltraSite |