The Global Industrial™ 72 Inch Z-Beam Pair allows installation without tools or hardware and adjusts in seconds at 2" increments. They include heavy-duty 12-gauge beam connectors equipped with 3 hooks at each end for positive connection. Sold in packages of 2 beams.
Global Industrial
Model # :WB23CP72ZB
Global Industrial Z Beam Pair, 72"L, Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$78.95was $98.95
Save $20.00 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 1-3/4 in |
| Weight Capacity | 2750 Per Pair lbs |
Product Details
| Type | Beam |
| Material | Steel |
| Manufacturers Part Number | 23CP72ZB |
| Brand | Global Industrial |