Take 15% off your entire order!

Offer applied at checkout

+

Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Item #: WB252333BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top
  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $116.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $226.95

Price: $2,406.00

Quantity

Customers Also Viewed

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top
Ergonomic design resulting in a more comfortable working posture. Benches feature white plastic laminated tops with rounded corners and T-mold edging to help protect workers. 72"L x 30"W ,16-gauge 2" square tubular legs that provide stability. Hand crank adjustable surface height from 30"-42". Hand crank can be mounted on either side. 330 lbs. capacity. Blue Powder Coat. Easy assembly

Weights & Dimensions

  • Depth 30 IN (76.2 cm)
  • Width 72 IN (182.88 cm)
  • Weight Capacity 500 LBS (227.27 kg)
  • Height 30 - 42 IN
  • Weight 155 LBS (70.45 kg)

Product Details

  • Leg Type Adjustable
  • Adjustment Type Hand Crank
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Safety
  • Number of Shelves 0
  • Mobile or Stationary Stationary
  • Type Industrial Workbench
  • Top Material Plastic Laminate
  • Brand Pro-Line
  • Leg Style Cantilever Leg
  • Material Steel
  • Power No
  • Manufacturers Part Number EL7230PL-L14
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top

Item #: WB252333BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pro-Line 72 X 30 EL7230PL-L14 Ergoline Hand Crank Height Adjustable Workbench Plastic Laminate Top
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant