+

Frequently Purchased Together
Original Price: $964.00
Promotional Price: $819.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial 72"W x 30"D Mobile Fixed Height Flared Leg Workbench - ESD Square Edge Gray
Easily transport your workbench where you need it. 1-1/4" thick static dissipative ESD top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
Easily transport your workbench where you need it. 1-1/4" thick static dissipative ESD top with standard square edge. 13-gauge Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes.)
Weights & Dimensions
- Depth 30 IN (76.2 cm)
- Wheel Diameter 5 IN (12.7 cm)
- Width 72 IN (182.88 cm)
- Top Thickness 1-1/4 IN (3.18 cm)
- Weight Capacity 800 LBS (363.64 kg)
- Height 39-1/2 IN (100.33 cm)
Product Details
- Leg Type Fixed
- Assembly Required Yes
- Edge Type Square
- Mobile or Stationary Mobile
- Wheel Material Polyurethane
- Type Light Duty Workbench
- Primary Use Technical Service Facilities
- Top Material ESD Laminate
- Brand Global Industrial
- Leg Style C-Channel Leg
- Material Steel
- Power No
- Top Color Family White
- Manufacturers Part Number 252385A
- Color Gray
- Wheel Type Locking
⚌
Photo/Video Gallery
-
72"W x 30"D Mobile Workbench - ESD Square Edge - Gray
-
-
-
-
-
-
-
-
-
-
Customer Review
Product Q & A
There are no questions for this product.

Global Industrial 72 x 30 Mobile Fixed Height Flared Leg Workbench - ESD Square Edge Gray
$819.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories