Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Built-Rite Steel Riser W/ Shop Top Square Edge, 72"W x 12"D, Gray

Built-Rite Steel Riser W/ Shop Top Square Edge, 72"W x 12"D, Gray

Item #: WB252351GY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $353.95

Quantity

Customers Also Viewed

This riser shelf easily attaches to work surface of mobile workstation (sold separately). The riser helps increase storage space and work area. It provides 12" shelf clearance between work surface of workstation and riser shelf. It accepts optional back and end stops for riser (sold separately).

Weights & Dimensions

  • Depth 12 in (30.48 cm)
  • Width 72 in (182.88 cm)
  • Height 12 in (30.48 cm)
  • Weight 43 lbs (19.55 kg)

Product Details

  • Assembly Required Yes
  • Edge Type Square
  • Type Riser
  • Top Material Shop Top
  • Brand Built-Rite
  • Material Steel
  • Manufacturers Part Number R12626-GY
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Built-Rite Steel Riser W/ Shop Top Square Edge, 72"W x 12"D, Gray

Built-Rite Steel Riser W/ Shop Top Square Edge, 72"W x 12"D, Gray

Item #: WB252351GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant