Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 72" Long Tan Double Rivet Beam

Global Industrial™ 72" Long Tan Double Rivet Beam

Item #: WB254CP27

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.25

Quantity

Customers Also Viewed

Global Industrial™ 18" Long Tan Single Rivet Beam

Global Industrial™ 18" Long Tan Single Rivet Beam

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ Extra Heavy Duty Shelving, 60"W x 18"D x 60"H, 4 Shelves, Gray

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 18" Long Gray Double Rivet Beam

Global Industrial™ 12" Long Gray Single Rivet Beam

Global Industrial™ 12" Long Gray Single Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ 24" Long Gray Double Rivet Beam

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ Post Brace Kit 85 Inch With Hardware Set Of 4

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Prairie View WM181224, Aluminum Microwave Wall Mount Shelf, 18"W x 12"H x 24"L, Aluminum

Prairie View WM181224, Aluminum Microwave Wall Mount Shelf, 18"W x 12"H x 24"L, Aluminum

BEAMS
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.

Weights & Dimensions

  • Length 72 IN (182.88 cm)

Product Details

  • Type Double Rivet Beam
  • Brand Global Industrial
  • Assembly Required Assembled
  • Material Steel
  • Shelf Type Boltless Open Shelving
  • Manufacturers Part Number 254CP27
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 72" Long Tan Double Rivet Beam

Global Industrial™ 72" Long Tan Double Rivet Beam

Item #: WB254CP27

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 72" Long Tan Double Rivet Beam
    Global Industrial™ 72" Long Tan Double Rivet Beam
    Global Industrial™ 72" Long Tan Double Rivet Beam
    Global Industrial™ 72" Long Tan Double Rivet Beam
    Global Industrial™ 72" Long Tan Double Rivet Beam
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant