Commercial grade recycled plastic picnic table features 5 solid recycled plastic planks and a heavy duty galvanized steel base. Made from post consumer waste, this plastic lumber saves trees and reduces plastic from ending up in landfills. This material is virtually maintenance-free and won't ever need to be sanded, painted, refinished or replaced. Slats are 1.5" thick and weight 27 lbs each.
Made in USA.
Global Industrial
Model # :WB695550
Global Industrial 6' Rectangular Picnic Table, Recycled Plastic, Green
|
Questions & Answers (0)
Product Description
PRICE
$3,069.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 70 in |
| Height | 30 in |
| Weight Capacity | 1200 lbs |
| Weight | 230 lbs |
| Table Width | 30 in |
| Table Length | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Traditional Picnic Table |
| Frame Color Family | Silver |
| Color | Green |
| Cushion Included | No |
| Percent Recycled Content | 100 % |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | 695550 |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Global Industrial |