SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line Steel Footrest, Black

Pro-Line Steel Footrest, Black

Item #: WB249806

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $377.95

Quantity

EXPANDABLE MODULAR WORKBENCHES
Adjustable Footrest
Footrest includes mounting brackets for installation on slotted uprights of Expandable Modular Workbenches (sold separately). Can be mounted at any height along columns for easy height adjustments. Footrest pivots for angle adjusting. Helps ease pressure off knees to reduce stress and provide enhances comfort.

Weights & Dimensions

  • Weight 33 LBS (15 kg)

Product Details

  • Type Foot Rest
  • Brand Pro-Line
  • Assembly Required Yes
  • Country of Origin USA
  • Material Steel
  • Manufacturers Part Number DNFR72
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line Steel Footrest, Black

Pro-Line Steel Footrest, Black

Item #: WB249806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant