Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Johnson Level & Tool

Model # :WBB455771

MPN #: J72

Johnson Level J72 72" Heavy Duty Aluminum Straight Edge

Product Description
Durable and accurate, Johnson's 72" heavy duty aluminum straight edge features screened, thermal-bonded graduations in 1/8" and 1/16" that are bold and easy to read. And its clear anodized finish keeps it protected from wear and tear. The straight edge also features a hanging hole for convenient storage.

Features:

  • 72" Aluminum Straight Edge
  • Heavy Duty extruded aluminum straight edge
  • Screened, thermal-bonded graduations in 1/8" and 1/16
  • Bold, easy to read graduations and numbers
  • Clear protective anodized finish
PRICE
$58.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
58.95
Buy 2 units - 5 units
56.95Save $2.00 (3%)
Buy 6+ units
54.95Save $4.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Min Measurement1/16 in
Max Measurement72 IN

Product Details

DigitalNo
TypeStraight Edge
ColorSilver
FlexibilityRigid
StyleGeneral Purpose
Graduation1/16,1/8 in
MaterialAluminum
DescriptionHeavy Duty Aluminum Straight Edge
Metric MarkingsNo
Manufacturers Part NumberJ72
BrandJohnson Level & Tool