✓ Tan polystyrene-resin slats engineered for year-round outdoor exposure
✓ Dining table features an umbrella hole and cap
✓ Set includes 4 stackable, armless chairs
Update your outdoor dining areas or expand on them easily with the Global Industrial Outdoor Dining Table and Chair Set. Constructed from sturdy powder-coated steel and polystyrene-resin slats, this set includes a 70" rectangular dining table and four matching armless chairs that stack for easy storage. The tabletop has an opening in the center to accept an umbrella and a cap to plug the hole when it is not in use. Ideal for restaurants with al fresco seating, cafes, or school campus grounds, this dining set is easy to maintain and designed to withstand outdoor elements year-round. Limited 3-Year Warranty.
Global Industrial
Model # :WB436991TN
Global Industrial Resin Outdoor Dining Table & Chair Set, 70" Rectangular, 4 Chairs, Tan
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,095.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Seat Width | 16-29/32 in |
| Seat Height | 17-1/4 in |
| Table Width | 40 in |
| Table Height | 29 in |
| Table Weight Capacity | 582 lbs |
| Table Length | 70 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 5 |
| Frame Color Family | Silver |
| Stackable | Yes |
| Material | Resin |
| Arm Type | Armless |
| Manufacturers Part Number | 436991TN |
| Chair Color Family | Tan |
| Collection | Resin Collection |
| Shape | Rectangular |
| Brand | Global Industrial |
| Type | Dining Set |
| Color | Tan |
| Table Top Color Family | Tan |
| Cushion Included | No |
| Number of Seats | 4 |
| Chair Frame Material | Steel |
| Seat Color Family | Tan |
| Table Top Material | Resin |
| Frame Material | Steel |
| Seat Material | Resin |
Warranty
| Warranty | 3 Years |