x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque

Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque

Item #: WBB1104628

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Quantity

Customers Also Viewed

Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque

8" W x 8" D x 60" H Interlocking Pegboard Display with Wheels in solid black. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 703390-BLU
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 60 (152.4 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Interlocking Pegboard Display W/ Wheels
  • COLOR Blue
  • DEPTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque

Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque

Item #: WBB1104628

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque
    Azar Displays 703390-BLU 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 60", Blue Opaque
    Top
    X
    Global Assistant