x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid ,1 Piece

Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid ,1 Piece

Item #: WBB1104584

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $199.95

Quantity

Customers Also Viewed

Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid

8" W x 8" D x 40" H Interlocking Pegboard Display in solid almond. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 703387-BLK
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 40 (101.6 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Interlocking Pegboard Display
  • COLOR Black
  • DEPTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Azar Displays 703387-ORG 4-Sided Interlocking Pegboard Display, 8" x 40", Orange Opaque ,1 Piece

Item #: B1104696

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$198.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid ,1 Piece

Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid ,1 Piece

Item #: WBB1104584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid ,1 Piece
    Azar Displays 703387-BLK 4-Sided Interlocking Pegboard Display, 8" x 40", Black Solid ,1 Piece
    Top
    X
    Global Assistant