x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 703386-PUR 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Purple Opaque

Azar Displays 703386-PUR 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Purple Opaque

Item #: WBB1104471

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $328.95

Quantity

Customers Also Viewed

Azar Displays 703386-PUR 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Purple Opaque

8" W x 8" D x 40" H Interlocking Pegboard Display in translucent pink. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 703386-PUR
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 40 (101.6 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Interlocking Pegboard Display W/ Wheels
  • COLOR Purple
  • DEPTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $67.00 more

Azar Displays 701465-BLK 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Black

Item #: B1104575

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$395.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 703386-PUR 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Purple Opaque

Azar Displays 703386-PUR 4-Sided Interlocking Pegboard Display W/ Wheels, 8" x 40", Purple Opaque

Item #: WBB1104471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant