x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 703385-ALM Interlocking Pegboard Countertop Display, 8" x 20", Almond ,1 Piece

Azar Displays 703385-ALM Interlocking Pegboard Countertop Display, 8" x 20", Almond ,1 Piece

Item #: WBB1104691

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Quantity

Customers Also Viewed

Azar Displays 703385-ALM Interlocking Pegboard Counterop Display, 8" x 20", Almond

14" W x 14" D x 60" H Interlocking Pegboard Display with Wheels in translucent yellow. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 703385-ALM
  • STYLE Interlocking
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 20 (50.8 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Countertop Display
  • COLOR Almond
  • DEPTH INCHES 8 (20.32 cm)
  • WIDTH INCHES 8 (20.32 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $29.00 with this comparable product

Azar Displays 700509-BLK Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Black

Item #: B1104561

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$41.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 703385-ALM Interlocking Pegboard Countertop Display, 8" x 20", Almond ,1 Piece

Azar Displays 703385-ALM Interlocking Pegboard Countertop Display, 8" x 20", Almond ,1 Piece

Item #: WBB1104691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant