x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond

Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond

Item #: WBB1104486

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $393.95

Quantity

Customers Also Viewed

Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond

14" W x 14" D x 60" H Interlocking Pegboard Display in translucent yellow. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 701465-ALM
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 60 (152.4 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Interlocking Pegboard Floor Display W/ Wheels
  • COLOR Almond
  • DEPTH INCHES 14 (35.56 cm)
  • WIDTH INCHES 14 (35.56 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond

Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond

Item #: WBB1104486

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond
    Azar Displays 701465-ALM 4-Sided Interlocking Pegboard Floor Display W/ Wheels, 14" x 60", Almond
    Top
    X
    Global Assistant