x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701415-BLK Interlocking Pegboard Countertop Display W/ Wheels, 14" x 40", Black Solid

Azar Displays 701415-BLK Interlocking Pegboard Countertop Display W/ Wheels, 14" x 40", Black Solid

Item #: WBB1104704

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $404.95

Quantity

Customers Also Viewed

Azar Displays 701415-BLK Interlocking Pegboard Countertop Display W/ Wheels, 14" x 40", Black Solid

14" W x 14" D x 40" H Interlocking Pegboard Display in solid almond. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 701415-BLK
  • STYLE Interlocking
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 40 (101.6 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Countertop Display W/ Wheeled Base
  • COLOR Black
  • DEPTH INCHES 14 (35.56 cm)
  • WIDTH INCHES 14 (35.56 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $313.00 with this comparable product

Azar Displays 701414-BLK Interlocking Pegboard Countertop Display, 14" x 20", Black Solid ,1 Piece

Item #: B1104478

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$91.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701415-BLK Interlocking Pegboard Countertop Display W/ Wheels, 14" x 40", Black Solid

Azar Displays 701415-BLK Interlocking Pegboard Countertop Display W/ Wheels, 14" x 40", Black Solid

Item #: WBB1104704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant