x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701414-YEL Interlocking Pegboard Countertop Display, 14" x 20", Yellow Opaque

Azar Displays 701414-YEL Interlocking Pegboard Countertop Display, 14" x 20", Yellow Opaque

Item #: WBB1104706

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Quantity

Customers Also Viewed

Azar Displays 701414-YEL Interlocking Pegboard Countertop Display, 14" x 20", Yellow Opaque

14" W x 14" D x 20" H Interlocking Pegboard Display in solid white. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 701414-YEL
  • STYLE Interlocking
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 20 (50.8 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Countertop Display
  • COLOR Yellow
  • DEPTH INCHES 14 (35.56 cm)
  • WIDTH INCHES 14 (35.56 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 701414-WHT Interlocking Pegboard Countertop Display, 14" x 20", White Solid ,1 Piece

Item #: B1104595

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$91.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701414-YEL Interlocking Pegboard Countertop Display, 14" x 20", Yellow Opaque

Azar Displays 701414-YEL Interlocking Pegboard Countertop Display, 14" x 20", Yellow Opaque

Item #: WBB1104706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant