x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701414-PNK Interlocking Pegboard Countertop Display, 14" x 20", Pink Opaque ,1 Piece

Azar Displays 701414-PNK Interlocking Pegboard Countertop Display, 14" x 20", Pink Opaque ,1 Piece

Item #: WBB1104593

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Quantity

Customers Also Viewed

Azar Displays 701414-PNK Interlocking Pegboard Countertop Display, 14" x 20", Pink Opaque

14" W x 14" D x 20" H Interlocking Pegboard Display in translucent orange. Includes Sign Holder Strip. Ships flat and easy to assemble (no tools required).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 701414-PNK
  • STYLE Interlocking
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 20 (50.8 cm)
  • CONSTRUCTION Plastic
  • DESCRIPTION Pegboard Countertop Display
  • COLOR Pink
  • DEPTH INCHES 14 (35.56 cm)
  • WIDTH INCHES 14 (35.56 cm)
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: yvonne

    Date: April 23, 2019

    assembling
    Your review:
    not so easy to put together a few of the plastic tabs broke, but I was still able to make it work.
Product Q & A

There are no questions for this product.

Save $18.00 with this comparable product

Azar Displays 703385-WHT Interlocking Pegboard Countertop Display, 8" x 20", White ,1 Piece

Item #: B1104806

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$73.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701414-PNK Interlocking Pegboard Countertop Display, 14" x 20", Pink Opaque ,1 Piece

Azar Displays 701414-PNK Interlocking Pegboard Countertop Display, 14" x 20", Pink Opaque ,1 Piece

Item #: WBB1104593

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant