Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104731

MPN #: 701306-50PK

Global Approved 701306 6" Flip Scan Loop Hook 0.148" Diameter - Pkg Qty 50

Product Description
The one-piece, all wire loop hooks with T-scan bar are perfect for hanging retail merchandise. These galvanized pegboard and slatwall hooks are compatible with Azar's Flip Scan Label Holders (sold separately). Advertise retail prices, your brand, or display an item's SKU number or UPC code. This sturdy and durable hardware can be used in a pegboard or slat wall. These multipurpose hooks are perfect for retail store, supermarket display fixture, convenience store, hypermarket, warehouse storage solution, wholesale megastores, shopping mall decoration, or for retail storage. Use these scratch-free wire hooks for your metal or non-metal pegboard. Easy to install and clean. Plastic label holders are sold separately.

Features:
  • Sold in Packs of: 50
  • Material: Metal Wire
  • Overall Length: 8.5"
  • Hook Length: 5.5"
  • Hook Diameter: 0.148"
  • Color: Galvanized Metal Finish
  • Sold Separately: Flip Scan Paper Holders
PRICE
$165.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter0.148 in

Product Details

StylePegboard/SlatWall Mount
MaterialMetal
Package Quantity50
Description6" Flip Scan Loop Hook
ColorSilver
Manufacturers Part Number701306-50PK
BrandAzar Displays