Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104728

MPN #: 701240-50PK

Global Approved 701240 10" Flip Scan Quick Back Hook 0.212" Diameter - Pkg Qty 50

Product Description
Galvanized metal wire hooks with quick back plastic backplate for pegboard and slatwall. The two-piece design provides fast, straight entry under shelves or in loaded displays. Simply install the plastic backplate into your peg or slat wall and then attach wire hook onto backplate and click down to lock. The hook locks securely yet separates easily to reset. The metal wire flip scan hook with T-scan bar are perfect for hanging retail merchandise. These galvanized pegboard and slatwall hooks are compatible with Azar's Flip Scan Label Holders (sold separately). Advertise retail prices, branding, or display an item's SKU number or UPC code. This sturdy and durable hardware can be used in a pegboard or slat wall. These multipurpose hooks are perfect for retail store, supermarket display fixture, convenience store, hypermarket, warehouse storage solution, wholesale megastores, shopping mall decoration, or for retail storage. Use these scratch-free wire hooks for your metal or non-metal pegboard. Easy to install and clean. Plastic label holders are sold separately.

Features:
  • Sold in Packs of: 50
  • Hook Material: Metal Wire
  • Backplate: Plastic
  • Overall Length: 12"
  • Hook Length: 9.875"
  • Hook Diameter: 0.212"
  • Hook Color: Galvanized Metal Finish
  • Backplate Color: White
  • Sold Separately: Flip Scan Paper Holders
PRICE
$199.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StylePegboard/SlatWall Mount
MaterialMetal
Package Quantity50
Description10" Flip Scan Quick Back Hook
ColorSilver
Manufacturers Part Number701240-50PK
BrandAzar Displays