x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701210 10" Attached Back Wire Hook 0.187" Diameter

Azar Displays 701210 10" Attached Back Wire Hook 0.187" Diameter

Item #: WBB1104618

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Quantity

Customers Also Viewed

Azar Displays 701210 10" Attached Back Wire Hook 0.187" Diameter, 50-Pack

10" Attached Back Wire Hook made with a galvanized metal finish and measures 0.148" in diameter. For use on pegboard or slatwall, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 701210
  • DIAMETER INCHES 0.148 (.38 cm)
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 50
  • ACCESSORY LENGTH INCHES 10 (25.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 10" Attached Back Wire Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Azar Displays 800078-WHT 8" Opaque Plastic Hook, White

Item #: B1103979

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$50.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701210 10" Attached Back Wire Hook 0.187" Diameter

Azar Displays 701210 10" Attached Back Wire Hook 0.187" Diameter

Item #: WBB1104618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant