x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701208 8" Attached Back 0.187" Diameter

Azar Displays 701208 8" Attached Back 0.187" Diameter

Item #: WBB1104617

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Quantity

Customers Also Viewed

Azar Displays 701208 8" Attached Back Wire Hook 0.187" Diameter, 50-Pack

8" Attached Back Wire Hook made with a galvanized metal finish and measures 0.187" in diameter. For use on pegboard or slatwall, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 701208
  • DIAMETER INCHES 0.148 (.38 cm)
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 8 (20.32 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 8" Attached Back Wire Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Azar Displays 700896 8" Hook Overlay For Paper Labels

Item #: B1104841

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$42.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701208 8" Attached Back 0.187" Diameter

Azar Displays 701208 8" Attached Back 0.187" Diameter

Item #: WBB1104617

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant