x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701180 8" Safety Metal Loop Hook, Galvanized

Azar Displays 701180 8" Safety Metal Loop Hook, Galvanized

Item #: WBB1104502

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Azar Displays 701180 8" Safety Metal Loop Hook, Galvanized, 50-Pack

8" Loop Hook made with a galvanized metal finish and measures 0.148" in diameter. For use on pegboard or slatwall, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 701180
  • DIAMETER INCHES 0.148 (.38 cm)
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 8 (20.32 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 8" Safety Metal Loop Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Azar Displays 700892 8" Hook Overlay For Adhesive Labels

Item #: B1104837

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$34.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701180 8" Safety Metal Loop Hook, Galvanized

Azar Displays 701180 8" Safety Metal Loop Hook, Galvanized

Item #: WBB1104502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant