x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 701140 4" Safety Metal Loop Hook, Galvanized

Azar Displays 701140 4" Safety Metal Loop Hook, Galvanized

Item #: WBB1104501

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $29.95

Quantity

Customers Also Viewed

Azar Displays 701140 4" Safety Metal Loop Hook, Galvanized, 50-Pack

4" Loop Hook made with a galvanized metal finish and measures 0.148" in diameter. For use on pegboard or slatwall, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 701140
  • DIAMETER INCHES 0.148 (.38 cm)
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 4 (10.16 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 4" Safety Metal Loop Hook
  • COLOR Silver
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Chet

    Date: April 23, 2019

    Metal safety hooks
    Your review:
    This item was exactly what I was looking for at a good price.
Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Azar Displays 700890 4" Hook Overlay For Adhesive Labels

Item #: B1104835

(1)

Usually ships in 3 to 6 days (ships from US)

$28.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 701140 4" Safety Metal Loop Hook, Galvanized

Azar Displays 701140 4" Safety Metal Loop Hook, Galvanized

Item #: WBB1104501

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant