Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104495

MPN #: 700897-50PK

Global Approved 700897 10" Hook Overlay For Paper Labels - Pkg Qty 50

Product Description
Convert Azar's all wire hooks to scan hooks by adding a clear plastic overlay for pricing, UPC and advertising. Easy assembly -- just slide the plastic overlay on top of any of Azar's all wire hooks. The flat front allows for secure placement of adhesive or paper labels. Advertise retail prices, your brand, UPC codes, or give a call-to-action to your pegged items. Easily swap out your All Wire Hook Overlay anytime without disturbing any products. Use these scratch-free plastic extensions for your metal or non-metal pegboard hooks. These advertising hook overlays are perfect for retail store, supermarket display fixture, convenience store, hypermarket, warehouse storage solution, wholesale megastores, shopping mall decoration, or for retail storage. Hooks are sold separately, and labels and stickers are not included. Sold in packs of 50.

Features:
  • Sold in Packs of: 50
  • Material: Plastic
  • Overlay Length: 10"
  • Holds Labels Sized: 1.25" x 2"
  • Color: Clear
PRICE
$86.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Height2 in
Diameter-- in

Product Details

StylePegboard/SlatWall Mount
MaterialPlastic
Package Quantity50
Description10" Hook Overlay For Paper Labels
ColorClear
Manufacturers Part Number700897-50PK
BrandAzar Displays