x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700896 8" Hook Overlay For Paper Labels

Azar Displays 700896 8" Hook Overlay For Paper Labels

Item #: WBB1104841

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Quantity

Customers Also Viewed

Azar Displays 700896 8" Hook Overlay For Paper Labels, 50-Pack

8" Long Plastic Hook Overlay for Paper Labels. Holds 2" Wide x 1.25" Long labels, sold in packs of 50.

  • ACCESSORY HEIGHT INCHES 2 (5.08 cm)
  • MANUFACTURERS PART NUMBER 700896
  • DIAMETER INCHES --
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 8 (20.32 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION 8" Hook Overlay For Paper Labels
  • COLOR Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $2.00 more

Azar Displays 701208 8" Attached Back 0.187" Diameter

Item #: B1104617

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$44.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700896 8" Hook Overlay For Paper Labels

Azar Displays 700896 8" Hook Overlay For Paper Labels

Item #: WBB1104841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700896 8" Hook Overlay For Paper Labels
    Azar Displays 700896 8" Hook Overlay For Paper Labels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant