x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700891 6" Hook Overlay For Adhesive Labels

Azar Displays 700891 6" Hook Overlay For Adhesive Labels

Item #: WBB1104836

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Azar Displays 700891 6" Hook Overlay For Adhesive Labels, 50-Pack

6" Long Plastic Hook Overlay for Adhesive Labels. Holds 2" Wide x 1.25" Long labels, sold in packs of 50.

  • ACCESSORY HEIGHT INCHES 2 (5.08 cm)
  • MANUFACTURERS PART NUMBER 700891
  • DIAMETER INCHES --
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 6 (15.24 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION 6" Hook Overlay For Adhesive Labels
  • COLOR Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Azar Displays 700888 8" All Wire Hook, Galvanized

Item #: B1104834

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700891 6" Hook Overlay For Adhesive Labels

Azar Displays 700891 6" Hook Overlay For Adhesive Labels

Item #: WBB1104836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700891 6" Hook Overlay For Adhesive Labels
    Azar Displays 700891 6" Hook Overlay For Adhesive Labels
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant