x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700850 6-Station Waterfall Hook For Pegboard/Slatwall, 13.5" Long, Chrome

Azar Displays 700850 6-Station Waterfall Hook For Pegboard/Slatwall, 13.5" Long, Chrome

Item #: WBB1104345

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Quantity

Customers Also Viewed

Azar Displays 700850 6-Station Waterfall Hook For Pegboard/Slatwall, 13.5" Long, Chrome, 10 Pack

13.5" Long Waterfall Hook in chrome. Features 6 stations with 1.25" between each hook. For use on pegboard or slatwall.

  • MANUFACTURERS PART NUMBER 700850
  • DIAMETER INCHES 0.25 (.64 cm)
  • STYLE Pegboard/SlatWall Mount
  • PACKAGE QUANTITY 10
  • ACCESSORY LENGTH INCHES 13-1/2 (34.29 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 6-Station Waterfall Hook
  • COLOR Chrome
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Azar Displays 700826 6" Metal Scan Hook, Galvanized Metal Finish

Item #: B1104335

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$72.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700850 6-Station Waterfall Hook For Pegboard/Slatwall, 13.5" Long, Chrome

Azar Displays 700850 6-Station Waterfall Hook For Pegboard/Slatwall, 13.5" Long, Chrome

Item #: WBB1104345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant