Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104346

MPN #: 700841-50PK

Global Approved 700841 Flip Scan Label Holder, 1.25" x 3" - Pkg Qty 50

Product Description
Flip Scan® Paper Label Holders snap onto our line of Azar flip scan hooks with T-scan bar. Labels flip up for easy access to the hook and fall back into view when released. Product flexes open for insertion of plain paper labels. Advertise retail prices, your brand, UPC code or display an item's SKU number by easily sliding your label into place. These multipurpose holders are perfect for a wholesale store, supermarket display fixture, convenience store, hypermarket, warehouse display fixture, shopping mall decoration, or for retail storage. Easy to install and clean. Hooks are sold separately. Holders are sold in packs of 50.

Features:
  • Sold in Packs of: 50
  • Material: Plastic
  • Measurement: 3"W x 1.25"H
  • Color: Clear
PRICE
$41.95

1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1-1/4 in

Product Details

TypePegboard
MaterialPlastic
Package Quantity50
ColorClear
Manufacturers Part Number700841-50PK
BrandAzar Displays