x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700834 4" Wire Flip Scan Hook, .187" Diameter

Azar Displays 700834 4" Wire Flip Scan Hook, .187" Diameter

Item #: WBB1104339

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Customers Also Viewed

Azar Displays 700834 4" Wire Flip Scan Hook, .187" Diameter, 50-Pack

4" Flip Scan Hook made with a galvanized metal finish and measures 0.148" in diameter. For use on pegboard or slatwall. Does not include plastic label holder, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 700834
  • DIAMETER INCHES 0.187 (.47 cm)
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 4 (10.16 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 4" Wire Flip Scan Wire Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700834 4" Wire Flip Scan Hook, .187" Diameter

Azar Displays 700834 4" Wire Flip Scan Hook, .187" Diameter

Item #: WBB1104339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant