x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700832 2" Wire Flip Scan Hook, .148" Diameter

Azar Displays 700832 2" Wire Flip Scan Hook, .148" Diameter

Item #: WBB1104337

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Customers Also Viewed

Azar Displays 700832 2" Wire Flip Scan Hook, .148" Diameter, 50-Pack

2" Flip Scan Hook made with a galvanized metal finish and measures 0.148" in diameter. For use on pegboard or slatwall. Does not include plastic label holder, sold in packs of 50.

  • MANUFACTURERS PART NUMBER 700832
  • DIAMETER INCHES 0.148 (.38 cm)
  • STYLE Pegboard/SlatWall Mount
  • ACCESSORY LENGTH INCHES 2 (5.08 cm)
  • PACKAGE QUANTITY 50
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION 2" Wire Flip Scan Hook
  • COLOR Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $4.00 with this comparable product

Azar Displays 700888 8" All Wire Hook, Galvanized

Item #: B1104834

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700832 2" Wire Flip Scan Hook, .148" Diameter

Azar Displays 700832 2" Wire Flip Scan Hook, .148" Diameter

Item #: WBB1104337

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant