Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104316

MPN #: 700818-50PK

Global Approved 700818 8" Metal Scan Hook, Galvanized Metal Finish - Pkg Qty 50

Product Description
Made from high quality metal, this universal metal wire scan pegboard hook with ticket holder has a galvanized metal finish and is sustainable for all types of indoor and outdoor use. Galvanizing produces a durable and strong metal with a no maintenance finish. This sturdy and durable hardware can be used in a pegboard or slat wall. The label is at the same level as the products reducing the overall space required by the hook. Advertise the retail price, description or UPC code by placing a sticker on the front label holder. These multipurpose straight hooks are perfect for a retail store, supermarket display fixture, convenience store, hypermarket, warehouse storage solution, wholesale megastores, shopping mall decoration, or for retail storage. Use these scratch-free wire hooks for your metal or non-metal pegboard or slatwall. Easy to install and clean. Sold in packs of 50.

Features:
  • Sold in Packs of: 50
  • Material: Metal Wire
  • Overall Length: 10"
  • Hook Length: 8"
  • Hook Diameter: 0.225" Dia.
  • Scan Plate Measurement: 2.125" x 1.375"
  • Color: Galvanized Metal Finish
PRICE
$199.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter0.225 in

Product Details

StylePegboard/SlatWall Mount
MaterialMetal
Package Quantity50
Description8" Metal Scan Hook
ColorSilver
Manufacturers Part Number700818-50PK
BrandAzar Displays