x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple

Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple

Item #: WBB1104473

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity

Customers Also Viewed

Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple

13.5" Wide x 22" High 2-Sided Pegboard Counter Display on 12" Revolving Base in translucent pink. Includes sign holder strip, ships flat and is easy to assemble.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700513-PUR
  • STYLE Two Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 22 (55.88 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Revolving Pegboard Countertop Display
  • COLOR Purple
  • WIDTH INCHES 13-1/2 (34.29 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anne

    Date: April 23, 2019

    Beautiful displays!
    Your review:
    These displays are great. They're easy to set up and take down for storage.
Product Q & A

There are no questions for this product.

Save $26.00 with this comparable product

Azar Displays 700509-BLK Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Black

Item #: B1104561

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$41.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple

Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple

Item #: WBB1104473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple
    Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple
    Azar Displays 700513-PUR Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Purple
    Top
    X
    Global Assistant