x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue

Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue

Item #: WBB1104785

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Quantity

Customers Also Viewed

Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue

13.5" Wide x 22" High 2-Sided Pegboard Counter Display on 12" Revolving Base in solid black. Includes sign holder strip, ships flat and is easy to assemble.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700513-BLU
  • STYLE Two Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 22 (55.88 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Revolving Pegboard Countertop Display
  • COLOR Blue
  • WIDTH INCHES 13-1/2 (34.29 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $27.00 with this comparable product

Azar Displays 700509-BLK Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Black

Item #: B1104561

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$41.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue

Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue

Item #: WBB1104785

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue
    Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue
    Azar Displays 700513-BLU Two-Sided Revolving Pegboard Countertop Display, 13.5" x 22", Blue
    Top
    X
    Global Assistant