Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104671

MPN #: 700509-GRE

Global Approved 700509-GRE Two-Sided Non-Revolving Pegboard Countertop Display, 8" x 20", Green

Product Description
Impulse buys at the cash wrap are key to boosting and maximizing sales. Presentation of your product on a great display, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your sales using Azar's versatile counter table racks! This two-sided counter pegboard display sits on a non-revolving plastic base. Catch your customers attention by featuring product at the customers eye level. The stationary display is simple to assemble.

Add hooks, bins, bucket or trays, then load your product and you're ready to start selling. The small counter pegboard display is ideal to sit on any counter tor table top in department and convenience stores (c-stores), tradeshow booths, or any retail environment. Our tabletop display racks for retail merchandising are easy to clean and maintain. They are strong, highly durable and takes up minimal space on your counter. Choose your preferred color- choose from the many avaialable pegboard panel colors!

Make your product pop with signage and branding using the T-strip on top of the pegboard display tower. Simply slide in a PVC header sign, card stock or use one of Azar's stock sign holders which are available in clear transparent for insert your own sign or white opaque acrylic and mirror. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 20.75"H
  • Panel Thickness: 0.125"
  • Panel Size: 8"W x 20.75"H
  • Base Size: 9" Dia
  • Base Color: Black displays have a black base, white displays have a white base, all other colors have a clear base.
  • Includes: T-Strip Sign Holder
PRICE
$45.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height20 in

Product Details

StyleTwo Sided
MaterialPlastic
Package Quantity1
DescriptionNon-Revolving Pegboard Countertop Display
ColorGreen
Manufacturers Part Number700509-GRE
BrandAzar Displays