Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104665

MPN #: 700451-YEL

Global Approved 700451-YEL Three-Sided Spinning Pegboard W/ Wheels 16" x 60" Yellow Opaque 1 Piece

Product Description
Your display fixture is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This three-sided pegboard display stands on a plastic base with wheels, providing effortless shopping for your customers. The locking wheels make it easy to move the pegboard to different locations seamlessly around the store, then lock in place. The pegboard fixture is simple to assemble with no tools required.

It is the perfect merchandiser rack to use in department and convenience stores (c-stores), tradeshow booths, or any retail environment. This pegboard tower is strong and durable, easy to clean and maintain, and made of tough long lasting quality material so it can hold up in high traffic areas. With multiple colors to choose from, you can pick the one that makes your product stand out the most.

Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 65"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 16"D
  • Base Color: Clear
  • Includes: T-Strip Sign Holder
PRICE
$649.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height60 in

Product Details

StyleThree Sided
MaterialPlastic
Package Quantity1
DescriptionSpinning Pegboard W/ Wheeled Base
ColorYellow
Manufacturers Part Number700451-YEL
BrandAzar Displays