x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 700451-CLR Three-Sided Spinning Pegboard W/ Wheels, 16" x 60", Clear Opaque ,1 Piece

Azar Displays 700451-CLR Three-Sided Spinning Pegboard W/ Wheels, 16" x 60", Clear Opaque ,1 Piece

Item #: WBB1104553

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $480.95

Quantity

Customers Also Viewed

Azar Displays 700451-CLR Three-Sided Spinning Pegboard W/ Wheels, 16" x 60", Clear Opaque

16" Wide x 60" High 3-Sided Pegboard Display on 16" Wide Wheeled Base in translucent blue. Includes Sign Holder Strip. Ships Pre-Assembled.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700451-CLR
  • STYLE Three Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 60 (152.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Spinning Pegboard W/ Wheeled Base
  • COLOR Clear
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $7.00 with this comparable product

Azar Displays 700450-CLR Three-Sided Spinning Pegboard Floor Display, 16" x 60", Clear Opaque

Item #: B1104434

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$473.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700451-CLR Three-Sided Spinning Pegboard W/ Wheels, 16" x 60", Clear Opaque ,1 Piece

Azar Displays 700451-CLR Three-Sided Spinning Pegboard W/ Wheels, 16" x 60", Clear Opaque ,1 Piece

Item #: WBB1104553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant