Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104435

MPN #: 700450-GRE

Global Approved 700450-GRE Three-Sided Spinning Pegboard Floor Display, 16" x 60", Green Opaque

Product Description
Your spinner display rack is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This three-sided spinning pegboard display stands on a plastic revolving base, providing effortless shopping for your customers. The swivel pegboard fixture is simple to assemble with no tools required.

It is the perfect merchandiser rack to use in department and convenience stores (c-stores), tradeshow booths, or any retail environment. This carousel gondola is strong and durable, easy to clean and maintain, and made of tough long lasting quality material so it can hold up in high traffic areas. With multiple colors to choose from, you can pick the one that makes your product stand out the most.

Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 61"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 16"D
  • Base Color: Clear
  • Includes: T-Strip Sign Holder
PRICE
$649.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height60 in

Product Details

StyleThree Sided
MaterialPlastic
Package Quantity1
DescriptionSpinning Pegboard Floor Display
ColorGreen
Manufacturers Part Number700450-GRE
BrandAzar Displays