x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange

Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange

Item #: WBB1104770

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $642.00

Quantity

Customers Also Viewed

Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange

16" Wide x 60" High 4-Sided Square Floor Display on Wheeled Base in translucent green. Includes sign holder strip, ships flat and is easy to assemble.

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700406-ORG
  • STYLE Four Sided
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 60 (152.4 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Spinning Pegboard Floor Display W/ Wheeled Base
  • COLOR Orange
  • WIDTH INCHES 16 (40.64 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $168.05 with this comparable product

Azar Displays 700450-BLK Three-Sided Spinning Pegboard Floor Display, 16" x 60", Black Solid

Item #: B1104432

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$473.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange

Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange

Item #: WBB1104770

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange
    Azar Displays 700406-ORG Four-Sided Spinning Pegboard Floor Display W/ Wheels, 16" x 60", Orange
    Top
    X
    Global Assistant