Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104570

MPN #: 700405-CLR

Global Approved 700405-CLR Four-Sided Pegboard Spinning Floor Display, 16" x 60", Clear ,1 Piece

Product Description
Your display is key to maximizing sales. Presentation of your product, easy customer accessibility, and visual appeal all contribute to your bottom line. Increase your impulse sales using Azar's versatile display racks! This square freestanding four sided spinning pegboard display stands on a clear revolving base. With no tools necessary this spinner rack is easy to assemble.

It is the perfect swivel display fixture to use in department and convenience stores (c-stores), tradeshow booths, or any retail environment. This heavy duty merchandiser rack is strong and durable, easy to clean and maintain, and made of tough long lasting quality material. The rotating carousel can hold up in high traffic environments. With multiple colors to choose from, you can pick the one that makes your products stand out the most.

Make your product pop with signage and branding using the T-strip on top of the Pegboard Tower. Simply slide in PVC header sign, card stock or use one of Azar's stock sign holders which come in clear/transparent, white, acrylic and mirror. Add hooks, bins, buckets and trays to the panel to organize loose items and prepare your display for the sales floor. Sign holder, hooks and accessories are sold separately.

Features:
  • Sold in Multiples of: 1
  • Material: High Impact Styrene
  • Assembled Height: 60.25"H
  • Panel Thickness: 0.125"
  • Panel Size: 16"W x 60"H
  • Base Size: 20"W
  • Base Color: Clear
  • Includes: T-Strip Sign Holder
PRICE
$799.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Height60 in

Product Details

StyleFour Sided
MaterialPlastic
Package Quantity1
DescriptionPegboard Spinning Floor Display
ColorClear
Manufacturers Part Number700405-CLR
BrandAzar Displays