x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece

Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece

Item #: WBB1104452

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $82.95

Quantity

Customers Also Viewed

Azar Displays 700350-WHT Pegboard Powerwing, 13.75" x 44", White

14" Wide x 44" High Powerwing Pegboard Display in translucent red. Includes 2 clear plastic side wings measuring each 4.5" Wide and sign holder strip. Hanging hardware included (2 metal U-hooks; 2 metal S-hooks;2 plastic zip ties).

ORDER PEGBOARD ACCESSORIES HERE

  • MANUFACTURERS PART NUMBER 700350-WHT
  • STYLE Pegboard
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 44 (111.76 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Plastic
  • DESCRIPTION Powerwing Display
  • COLOR White
  • WIDTH INCHES 13-3/4 (34.93 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $8.00 with this comparable product

Azar Displays 700352-CLR Pegboard Powering, 13.75" x 44", Clear ,1 Piece

Item #: B1104456

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$74.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece

Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece

Item #: WBB1104452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece
    Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece
    Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece
    Azar Displays 700350-WHT Pegboard Powering, 13.75" x 44", White ,1 Piece
    Top
    X
    Global Assistant